Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , XS 1 PR

  • Mfr # S18TAGOFN-6

  • Zoro # G0573667


product price:  $17.49
/pr
Sold in multiples of 12 for $209.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAGOFN-6
Zoro #
G0573667
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XS
Thickness
18 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Seamless Knit
Glove Coating Color
Orange
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
Orange
Hand Protection Style
Glove
Latex-Free
No
Double-Dipped
No
Glove Features
Silicone-Free, Touchscreen Compatible
Touchscreen Compatible
Yes

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.