Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 9, PR
Mfr # S18TAGGFN9
Zoro # G7976316
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Green
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S18TAGGFN9
- Zoro # G7976316
- UPC # 779406386512
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, L, PR (4000P-10)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - S (48-22-8930B)
- Superior Glove Cut-Resistant Gloves