Cut-Resistant & Impact Resistant Gloves, Cut Level A6 , Nitrile , Foam , XS 1 PR

  • Mfr # S21TAXFNVB-6

  • Zoro # G711242833


product price:  $21.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21TAXFNVB-6
Zoro #
G711242833
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.31 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Cut-Resistant & Impact Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
S21TAXFNVB
Cuff Style
Knit
Glove Materials
TenActiv
ANSI/ISEA Impact Level
2
Sold As
Pair
Standards
ANSI
ANSI/ISEA Puncture Level
4
ANSI/ISEA Heat Level
0
Touchscreen Compatible
Yes
Lint-Free
Yes
Hand Protection Style
Glove
Latex-Free
No
Silicone-Free
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Pairs per Package
12
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
4
Double-Dipped
No
Reversible
No
Glove Hand Style
Left and Right
Cuff Color
Gray
Knit Material Color
Gray
Glove Coating Color
Gray

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products