Cut-Resistant Sleeve, ASTM 2, 22", XS, PR

  • Mfr # KP1T22-XS

  • Zoro # G3158726


product price:  $9.69
/pr
Sold in multiples of 12 for $116.28

Key Features

ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
2
Standards
ASTM/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1T22-XS
Zoro #
G3158726
UPC #
-
Country of Origin
Honduras

Dimensions

Size
XS
Sleeve Length
22 in

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
2
Standards
ASTM/ISEA 105-2016
Brand and Series
CUTBAN(TM)
Latex-Free
Contains Latex
Sleeve Performance
Comfort Fit
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
625
Cuff Style
Shirred Slip-On
Series
CUTBAN(TM)
Silicone-Free
Contains Silicone
Sleeve Features
Cotton Liner, Leather Wear Pad

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Length 22 in, Sleeve Material HPPE, Color Black, Size XS, Series CUTBAN(TM), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM/ISEA 105-2016, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.