Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S
Mfr # KBKB1T18TS
Zoro # G8602736
product price: $24.55
/pr
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding, Metal Handling and Fabrication, Automotive, Oil and Gas Industry
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
- Abrasion Resistant Yes
- Coating Material Uncoated
Product Information
- Brand Superior Glove
- MFR # KBKB1T18TS
- Zoro # G8602736
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18-1/2" |
Sleeve Size | XS |
Details
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size S, Series Contender(TM) KBKB1T18T, Standards ANSI/ISEA 105-2016, Stitching Material Kevlar(R)/Flame Retardant Mod Acrylic, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- ENPAC Spill Containment Caddy (5300-YE-A)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- TOUGHBUILT FoamFit™ Non-Marring Knee Pads (TB-KP-203R)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- Superior Glove Abrasion & Cut Resistant Clothing