Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, L
Mfr # KBKB1T22T
Zoro # G8602815
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Uncoated
- Stitching Material Kevlar(R)/Flame Retardant Mod Acrylic
- Puncture Resistant No
- Cut Tapered Knit
- ANSI Cut Grams 1700
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- PORTWEST Classic Rain Jacket, XL (US440)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, M (KBKB1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut Resist Sleeve, Black, 22", ASTM 2, L, PR (KP1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- Superior Glove Abrasion & Cut Resistant Clothing