Shop All Cut-Resistant Gloves
Superior Glove
CutRsstntGlovs, FoamNtrile, CutLvl2, PR
Mfr # S13NGFN-8
Zoro # G8602246
product price: $8.99
/pr
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Rough
Product Information
- Brand Superior Glove
- MFR # S13NGFN-8
- Zoro # G8602246
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- NOTRAX Ramp Edge, Nitrile Rubber, 3/4 in Thick (571S0036YL)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-155)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, L, PR (TTCOMPL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STACXPNRT-9)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 7, PR (SKFGFNLTC7)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 9, 1 PR (STACXPURT-9)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- Superior Glove Gloves & Hand Protection