Shop SUPERIOR GLOVE
See all product information
Create Account
Dexterity Pu Palm Dipped ASTM Cut 4, PR, Cut Level A4 , Polyurethane , Smooth , 6 1 PR
- Mfr # S13KFGPU-6
- Zoro # G3591345
product price:Â
$
11.65
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13KFGPU-6
- Zoro #
- G3591345
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Dexterity Pu Palm Dipped ASTM Cut 4,PR
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Yellow
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knit
- Suggested Use Environment
- Dry
Dimensions
- Glove Size
- 6
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.