Driver Gloves, Cowhide Leather, S, PK12
Mfr # 378A-S
Zoro # G813344107
product price: $72.79
/pk 12, $6.07/eaKey Features
Minimum Temperature
Not Rated
Glove Size
S
Thumb Style
Keystone
Color
White
Material
Cowgrain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378A-S
Zoro #
G813344107
UPC #
779406121021
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Color
White
Material
Cowgrain Leather
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.