Shop SUPERIOR GLOVE

Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, XS, 12 PK

  • Mfr # 378GKTA-XS
  • Zoro # G3825295

product price: 
$
142.99
/pk of 12, $11.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKTA-XS
Zoro #
G3825295
UPC #
-
Country of Origin
Pakistan
Item
Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
99
Stitching Material
Cotton/Polyester
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Rated
Glove Leather Grade
A
Glove Back Color
White
Brand and Series
Superior Gloves Endura(R) 378GKTA
Leather Glove Liner Type
Unlined
Touchscreen Compatible
No
Series
Endura(R) 378GKTA
Biodegradable
Non-Biodegradable
Glove Materials
Goatskin
Cuff Style
Shirred Slip-On
Leather Color
White
Leather Glove Style
Drivers
Anti-Static
No
Palm Color
White
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Includes Double Palm
No
Oil-Resistant
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Hand Protection Style
Glove

Dimensions

Glove Size
XS
Glove Length
9 1/2 in
Size- Alpha
XS
Size- Numeric
6

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.