Shop SUPERIOR GLOVE
See all product information
Create Account
Endura Heat Resistant Glove Cuff, Keystone Thumb, M, 12 PK
- Mfr # 370DTIGL-M
- Zoro # G012485502
product price:Â
$
222.99
/pk of 12, $18.58/ea
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Thumb Style
Keystone
Series
Endura
Touchscreen Compatible
No
Glove Cut
Gunn - Full Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370DTIGL-M
- Zoro #
- G012485502
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Resistant Glove
- Cuff Style
- Gauntlet
- Thumb Style
- Keystone
- Series
- Endura
- Touchscreen Compatible
- No
- Glove Cut
- Gunn - Full Back
- Glove Materials
- Deerskin, Kevlar, Leather
- Waterproof
- No
- ANSI/ISEA Abrasion Level
- 3
- Water Resistant
- No
- Leather Glove Style
- Work
- Standards
- ANSI
- Brand and Series
- SUPERIOR GLOVE
- Leather Grade
- Premium
- Welding Glove Application
- TIG
- High-Visibility
- No
- ANSI/ISEA Puncture Level
- 3
- Max. Temp.
- 284 Degrees F
- Glove Liner Material
- Unlined
- Glove Insulation Material
- Unlined
- Glove Features
- Cushion patch
Dimensions
- Glove Size
- M
Description
Heat Resistant Glove, Welding Glove Application TIG, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size M, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.