Shop SUPERIOR GLOVE
See all product information
Create Account
Endura Heat Resistant Glove Cuff, Keystone Thumb, S, 12 PK
- Mfr # 370DTIGL-S
- Zoro # G212840767
product price:Â
$
222.99
/pk of 12, $18.58/ea
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Thumb Style
Keystone
Series
Endura
Touchscreen Compatible
No
Glove Cut
Gunn - Full Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370DTIGL-S
- Zoro #
- G212840767
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Resistant Glove
- Cuff Style
- Gauntlet
- Thumb Style
- Keystone
- Series
- Endura
- Touchscreen Compatible
- No
- Glove Cut
- Gunn - Full Back
- Brand and Series
- SUPERIOR GLOVE
- Leather Glove Style
- Work
- Standards
- ANSI
- ANSI/ISEA Abrasion Level
- 3
- Glove Materials
- Deerskin, Kevlar, Leather
- Welding Glove Application
- TIG
- Water Resistant
- No
- High-Visibility
- No
- ANSI/ISEA Puncture Level
- 3
- Waterproof
- No
- Max. Temp.
- 284 Degrees F
- Leather Grade
- Premium
- Glove Insulation Material
- Unlined
- Glove Liner Material
- Unlined
- Glove Features
- Cushion patch
Dimensions
- Glove Size
- S
Description
Heat Resistant Glove, Welding Glove Application TIG, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size S, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.