
Glove, Acrylic, Yellow, Size10, PR
Mfr # S13CXLSI-10
Zoro # G821673237
product price: $34.75
/prSold in multiples of 12 for $417.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13CXLSI-10
Zoro #
G821673237
UPC #
779406432868
Country of Origin
China
Description
Glove, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Not Applicable, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material ParaActiv(TM), EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.