Zoro Homepage

Glove, Acrylic, Yellow, Size8, PR

  • Mfr # S13CXLSI-8

  • Zoro # G821678362


product price: $34.75
/pr
Sold in multiples of 12 for $417.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXLSI-8
Zoro #
G821678362
UPC #
779406432905
Country of Origin
China

Description

Glove, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Not Applicable, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material ParaActiv(TM), EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.