Zoro Homepage

Glove, Cut Level A4 , L 1 PR

  • Mfr # SKX-W4-L

  • Zoro # G7726799


product price: $53.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
Tan
Cuff Style
Knit Seamless Knit Wrist
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKX-W4-L
Zoro #
G7726799
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
L

Details

Item
Glove
ANSI/ISEA Cut Level
A4
Color
Tan
Cuff Style
Knit Seamless Knit Wrist
Minimum Temperature
Not Rated

Description

Glove, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.