Glove, PR
- Mfr # S18KPXFN-11
- Zoro # G724878203
product price:Â
$
14.29
/pr
Sold in multiples of 12Â prs for
$171.48
Key Features
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
No
Knit Material
ParaActiv
Standards
ANSI/ISEA 105, TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18KPXFN-11
- Zoro #
- G724878203
- UPC #
- 779406992959
- Country of Origin
- Honduras
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Abrasion Level
- 3
- Includes Reinforced Thumb Crotch
- No
- Item
- Gloves
- Knit Material
- ParaActiv
- Standards
- ANSI/ISEA 105, TAA Compliant
- Glove Features
- Latex-Free, Touchscreen Compatible
- Insulated
- No
- ANSI/ISEA Cut Level
- A6
- Series
- S18KPXFN
- Palm Style
- Coated
- Glove Coating Color
- Black; Yellow
- Knit Material Color
- Gray
- Sold As
- Pair
- Palm Type
- Coated
- Hem Style
- Finished
- Task and Chore Glove Style
- String Knit
- Fabric Weight
- 18 gauge
- Gender
- Unisex
- Maximum Temperature
- 284 Degrees F
- Double-Dipped
- No
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 12
- Size- Alpha
- 2XL
- Glove Length
- 9.5 in
Description
Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Flame-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Surface Resistivity Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.