Shop SUPERIOR GLOVE

Glove, PR

  • Mfr # S18KPXFN-12
  • Zoro # G224877997

product price: 
$
14.29
/pr
Sold in multiples of 12 prs for $171.48

Key Features

Glove Features
Latex-Free, Touchscreen Compatible
Sold As
Pair
Knit Material Color
Gray
Standards
ANSI/ISEA 105, TAA Compliant
Thickness
18 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S18KPXFN-12
Zoro #
G224877997
UPC #
779406992942
Country of Origin
Honduras

Dimensions

Thickness
18 ga
Size- Numeric
12
Size- Alpha
3XL
Glove Length
9.69 in

Details

Glove Features
Latex-Free, Touchscreen Compatible
Sold As
Pair
Knit Material Color
Gray
Standards
ANSI/ISEA 105, TAA Compliant
ANSI/ISEA Puncture Level
2
Insulated
No
Palm Style
Coated
ANSI/ISEA Cut Level
A6
Glove Coating Color
Black; Yellow
Series
S18KPXFN
Knit Material
ParaActiv
Palm Type
Coated
Item
Gloves
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Gender
Unisex
Maximum Temperature
284 Degrees F
Hem Style
Finished
Fabric Weight
18 gauge
Task and Chore Glove Style
String Knit

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Flame-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Surface Resistivity Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.