Glove, PR
- Mfr # S18KPXFN-9
- Zoro # G424878169
product price:Â
$
14.29
/pr
Sold in multiples of 12Â prs for
$171.48
Key Features
Insulated
No
Sold As
Pair
ANSI/ISEA Puncture Level
2
Glove Coating Color
Black; Yellow
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S18KPXFN-9
- Zoro #
- G424878169
- UPC #
- 779406992973
- Country of Origin
- Honduras
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 9
- Size- Alpha
- L
- Glove Length
- 9.12 in
Description
Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Flame-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Surface Resistivity Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.