Glove, PR
- Mfr # S18KXFN-10
- Zoro # G325066177
product price:Â
$
16.49
/pr
Key Features
ANSI/ISEA Cut Level
A8
Knit Material
Yarn
ANSI/ISEA Puncture Level
2
Standards
ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant
Includes Reinforced Thumb Crotch
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S18KXFN-10
- Zoro #
- G325066177
- UPC #
- 779406990269
- Country of Origin
- Honduras
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 10
Details
- ANSI/ISEA Cut Level
- A8
- Knit Material
- Yarn
- Item
- Knit Gloves
- ANSI/ISEA Puncture Level
- 2
- Standards
- ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant
- Includes Reinforced Thumb Crotch
- No
- Palm Type
- Coated
- Task and Chore Glove Style
- Knit
- Series
- Dexterity(R)
- Glove Features
- Latex-Free, Touchscreen Compatible
- ANSI/ISEA Abrasion Level
- 4
Description
Knit Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance General Purpose, High Dexterity, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.