Glove, PR
- Mfr # S18KXFN-8
- Zoro # G425066091
product price:Â
$
16.49
/pr
Key Features
Standards
ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant
ANSI/ISEA Puncture Level
2
Glove Features
Latex-Free, Touchscreen Compatible
ANSI/ISEA Abrasion Level
4
Knit Material
Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S18KXFN-8
- Zoro #
- G425066091
- UPC #
- 779406990283
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 8
- Thickness
- 18 ga
Details
- Standards
- ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant
- ANSI/ISEA Puncture Level
- 2
- Glove Features
- Latex-Free, Touchscreen Compatible
- ANSI/ISEA Abrasion Level
- 4
- Knit Material
- Yarn
- Item
- Knit Gloves
- Task and Chore Glove Style
- Knit
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Cut Level
- A8
- Series
- Dexterity(R)
Description
Knit Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI 2 Heat, ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance General Purpose, High Dexterity, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.