Shop SUPERIOR GLOVE

Glove, PR

  • Mfr # S24TAXHN-11
  • Zoro # G024878033

product price: 
$
11.29
/pr
Sold in multiples of 12 prs for $135.48

Key Features

Glove Features
Latex-Free, Touchscreen Compatible
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Insulated
No
Electrostatic Properties
Dissipative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S24TAXHN-11
Zoro #
G024878033
UPC #
779406988624
Country of Origin
Honduras

Dimensions

Size- Numeric
11
Thickness
24 ga
Glove Length
10.4 in
Size- Alpha
2XL

Details

Glove Features
Latex-Free, Touchscreen Compatible
Item
Gloves
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Insulated
No
Electrostatic Properties
Dissipative
ANSI/ISEA Cut Level
A6
Knit Material
TenActiv
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Sold As
Pair
Standards
ANSI/ISEA 105, FDA, TAA Compliant
ANSI/ISEA Abrasion Level
3
Palm Style
Coated
Glove Coating Color
Black; Gray
Series
S24TAXHN
Task and Chore Glove Style
String Knit
Base Coating Material
Haptica(TM) Nitrile
Hem Style
Finished
Gender
Unisex
Double-Dipped
No
Fabric Weight
24 gauge

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, FDA, TAA Compliant, Surface Resistivity Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.