Zoro Homepage

Glove, Wool Blend, Leather Palm, Small

  • Mfr # SRWLP-S

  • Zoro # G515079109


product price: $30.39
/pr
Sold in multiples of 12 for $364.68

Key Features

Glove Size
S
Cuff Style
Knit
Thumb Style
Straight
Color
Gray
Glove Materials
Wool Blended, Grain Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWLP-S
Zoro #
G515079109
UPC #
779406432165
Country of Origin
Honduras

Dimensions

Glove Size
S

Details

Cuff Style
Knit
Thumb Style
Straight
Color
Gray
Glove Materials
Wool Blended, Grain Leather Palm

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.