Gloves, Goatskin, None Uncoated, Safety, Black/White, M, 12 PK

  • Mfr # 378GAX-M

  • Zoro # G8352173


product price:  $86.19
/pk 12, $7.18/ea
Sold in multiples of 10 for $861.90
Free Shipping & Returns

Key Features

Color
Black/White
Glove Materials
Goatskin
Glove Coating Coverage
Uncoated
Length
9 1/2 in
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GAX-M
Zoro #
G8352173
UPC #
779406124640
Country of Origin
Pakistan

Dimensions

Glove Size
M
Length
9 1/2 in
Glove Length
9 1/2 in
Size- Numeric
8
Size (Numeric)
8

Details

Item
Gloves
Color
Black/White
Glove Materials
Goatskin
Glove Coating Coverage
Uncoated
Cuff Style
Safety
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
Not Rated
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Finish
None
Brand and Series
Superior Gloves Endura(R) 378GAX
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Lining Material
Unlined
Glove Durability
Mediumweight
Finger Coverage
Full Finger
Glove Coating Color
White
Glove Hand Style
Left and Right
Glove Cut
Gunn - Full Back
ANSI/ISEA Puncture Force
96
ANSI/ISEA Puncture Level
3
Anti-Static
No
Series
Endura(R) 378GAX
Cut-Resistance Coverage
Not Tested
Touchscreen Compatible
No
Stitching Material
Cotton/Polyester
Leather Grade
Standard
Leather Palm Material
Goatskin
Leather Glove Style
Leather Palm Knit
Glove Back Color
Black
Glove Back Material
Goatskin
Reflective Backing
No
Hand Protection Style
Glove
Silicone-Free
No
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA

Description

Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.