Gloves, Goatskin, None Uncoated, Safety, Black/White, XS, 12 PK

  • Mfr # 378GAX-XS

  • Zoro # G8352155


product price:  $86.19
/pk 12, $7.18/ea
Sold in multiples of 10 for $861.90

Key Features

Color
Black/White
Glove Materials
Goatskin
Glove Coating Coverage
Uncoated
Length
9 in
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378GAX-XS
Zoro #
G8352155
UPC #
779406125029
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Length
9 in
Glove Length
9 in
Size
XS ( 6 )
Size- Numeric
6
Size (Numeric)
6

Details

Item
Gloves
Color
Black/White
Glove Materials
Goatskin
Glove Coating Coverage
Uncoated
Cuff Style
Safety
Standards
ANSI/ISEA
Glove Coating Material
Uncoated
Glove Cut
Gunn - Full Back
Glove Coating Color
White
Glove Durability
Mediumweight
Glove Liner Material
Unlined
ANSI/ISEA Cut Level
Not Rated
Thumb Style
Wing
Brand and Series
Superior Gloves Endura(R) 378GAX
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Glove Lining Material
Unlined
Series
Endura(R) 378GAX
Touchscreen Compatible
No
Anti-Static
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
96
Cut-Resistance Coverage
Not Tested
Hand Protection Style
Glove
Glove Back Material
Goatskin
Glove Back Color
Black
Leather Grade
Standard
Stitching Material
Cotton/Polyester
Leather Palm Material
Goatskin
Leather Glove Style
Leather Palm Knit
Reflective Backing
No
Silicone-Free
No
Biodegradable
Non-Biodegradable

Description

Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.