Zoro Homepage

Goat-Grain Arc-Flash Driver Glove, Cut Level A4 , 3XL 1 PR

  • Mfr # 378GOBTKL-3XL

  • Zoro # G3458367


product price: $30.15
/pr
Sold in multiples of 12 for $361.80

Key Features

ANSI/ISEA Cut Level
A4
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBTKL-3XL
Zoro #
G3458367
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Size - Numeric
12

Details

Item
Goat-Grain Arc-Flash Driver Glove
ANSI/ISEA Cut Level
A4
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Thumb Style
Keystone
Palm Material
Goatskin
Standards
NFPA 70E
Glove Lining Material
Kevlar®
Glove Back Material
Goatskin
Insulated
Yes
Stitching Material
Kevlar(R)
Arc Flash PPE Category
4
Palm Color
Tan
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Leather Glove Style
Drivers
Leather Grade
Premium
Includes Double Palm
No
Leather Coverage Style
Full Leather
Glove Insulation Material
Thinsulate(TM)
ATPV Rating
52 cal/sq cm
Minimum Temperature
5 Degrees F
Glove Back Color
Tan

Description

Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.