Shop SUPERIOR GLOVE
See all product information
Create Account
Goatgrain Driver, Slim Fit XS, PR, Keystone Thumb, 1 PR
- Mfr # 378WGKTA-L
- Zoro # G616267009
product price:Â
$
10.49
/pr
Key Features
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Palm Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378WGKTA-L
- Zoro #
- G616267009
- UPC #
- 779406449873
- Country of Origin
- Pakistan
- Item
- Driver Gloves
- Leather Grade
- Premium
- Thumb Style
- Keystone
- Glove Back Material
- Goatskin
- Glove Liner Material
- Unlined
- Palm Material
- Goatskin
- Standards
- ANSI
- Glove Back Color
- White
- Palm Color
- White
- Oil-Resistant
- No
- Leather Palm Process
- Grain
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Abrasion Level
- 4
- Includes Double Palm
- No
- Leather Glove Style
- Drivers
- ANSI/ISEA Puncture Level
- 3
- Hand Protection Style
- Glove
- Leather Coverage Style
- Full Leather
- Reflective Backing
- No
- Palm Style
- Slim Fit
- Finger Coverage
- Full Finger
- Glove Features
- Slim Fit
- Gender
- Women's
Dimensions
- Size- Alpha
- L
Description
Goatgrain Driver, Slim Fit XS, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.