Shop SUPERIOR GLOVE
See all product information
Create Account
Goatgrain Driver, Slim Fit XS, PR, Keystone Thumb, 1 PR
- Mfr # 378WGKTA-S
- Zoro # G916266948
product price:Â
$
10.49
/pr
Key Features
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Leather Grade
Premium
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378WGKTA-S
- Zoro #
- G916266948
- UPC #
- 779406449897
- Country of Origin
- Pakistan
- Item
- Driver Gloves
- Glove Back Material
- Goatskin
- Palm Material
- Goatskin
- Thumb Style
- Keystone
- Leather Grade
- Premium
- Glove Liner Material
- Unlined
- Palm Color
- White
- Standards
- ANSI
- Glove Back Color
- White
- Oil-Resistant
- No
- Hand Protection Style
- Glove
- Includes Double Palm
- No
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Puncture Level
- 3
- Leather Glove Style
- Drivers
- ANSI/ISEA Abrasion Level
- 4
- Leather Palm Process
- Grain
- Palm Style
- Slim Fit
- Leather Coverage Style
- Full Leather
- Finger Coverage
- Full Finger
- Reflective Backing
- No
- Gender
- Women's
- Glove Features
- Slim Fit
Dimensions
- Size- Alpha
- S
Description
Goatgrain Driver, Slim Fit XS, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.