This item is Discontinued.

No Product Image Available

Grey 22In 1 Ply 1In Elastic Topm, PR (Discontinued)

  • Mfr # KTAG1T22TM
  • Zoro # G3304336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTAG1T22TM
Zoro #
G3304336
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Length
22"
Sleeve Size
M

Details

Item
Cutban Tapered Cut Resistant Sleeve w/Thumbhole
ANSI/ISEA Cut Level
2
Color
Gray
Cut-Resistant Material
TenActiv(TM)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM ANSI
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Suggested Use Environment
Not Specified
Material
Aluminum and Plastic
Cuff Style
Elastic
Sleeve Style
Sleeve with Thumbhole

Description

Cutban Tapered Cut Resistant Sleeve w/Thumbhole, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve with Thumbhole, Color Gray, Standards ASTM ANSI, ANSI/ISEA Abrasion Level Not Tested, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.