Shop All Heat Resistant Gloves
Superior Glove
Heat Resistant Glove, Leather Plm, XL, PK12
Mfr # SCPSCLP/XL
Zoro # G7303574
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Lining SilaChlor(R)
- Color White
- Coating Finish Leather
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Superior Glove
- MFR # SCPSCLP/XL
- Zoro # G7303574
- Country of Origin Honduras
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Details
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- ANSELL Heat Resistant Gloves, Gray, 10, Nitrile, PR (42-474)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100031)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- Superior Glove Heat Resistant Gloves