This item is Discontinued.

Superior Glove Impact Resistant Glove, Goatskin, XL, PR 375KGTVBXL

Impact Resistant Glove, Goatskin, XL, PR (Discontinued)

  • Mfr # 375KGTVBXL
  • Zoro # G100716075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375KGTVBXL
Zoro #
G100716075
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XLarge
Cuff Length
4 in
Size
XL ( 10 )

Details

Item
Impact Resistant Glove
Palm Material
Goatskin
Insulated
Yes
Color
Brown / Brown
ANSI/ISEA Cut Level
A5
Glove Cut
Gunn
Glove Insulation Material
C100 Thinsulate(TM)
Impact Protection Style
Back Hand
Material
Goatskin
Water Resistant
Yes
Glove Materials
Goatskin
Leather Color
Tan
Stitching Material
Kevlar(R)
Cuff Color
Black
Oil Resistant
Yes
Glove Construction
Cut and Sewn
Glove Back Color
Brown
Thumb Style
Straight
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Series
Endura(R)
Windproof
No
Glove Liner Material
Kevlar(R)
Glove Safety Features
Level 2 Impact Protection
Brand and Series
Endura(R)
Cuff Material
Split Cow
Cuff Style
Gauntlet
ANSI/ISEA Puncture Level
4
Glove Back Material
TPR
Leather Coverage Style
Full Leather
Glove Features
Oil Resistant
Glove Insulation Weight
200 g
ANSI/ISEA Cut Level (Coverage)
A5 - Full
Oil-Resistant
Yes
Temp Rating
0 to 32 Degrees F
Leather Grade
Standard
Insulation Material
Thinsulate(TM)
Includes Double Palm
No
Stitching Type
High Strength
Leather Glove Style
Drivers
Palm Color
Brown
Palm/Back Material
Goatskin
Minimum Temperature
15 Degrees F

Description

Impact Resistant Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.