Knit Glove, Cut Level A7 , Uncoated , Uncoated , None , XL

  • Mfr # STA5HV-XL

  • Zoro # G7981846


product price:  $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STA5HV-XL
Zoro #
G7981846
UPC #
779406392322
Country of Origin
Canada

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Knit Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
Sure Knit(TM) STA5HV
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass
ANSI/ISEA Cut Grams
2536
Glove Construction
Seamless Knit
Color Indicator
Blue
Glove Liner Material
Unlined
Latex-Free
No
Anti-Static
No
Standards
ANSI/ISEA 105-2016
Cut-Resistance Coverage
Full
Brand and Series
Superior Glove Sure Knit(TM) STA5HV
Glove Hand Style
Ambidextrous
Palm Material
HPPE
Glove Styles
Knit
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Silicone-Free
No
ANSI/ISEA Cut Load
2536
Glove Lining Material
Unlined
Knit Material Color
Yellow
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
ANSI/ISEA Abrasion Cycles
0

Description

Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.