Knit Glove, Cut Level A7 , Uncoated , Uncoated , None , XS
Mfr # STA5BU-XS
Zoro # G7980787
product price:Â $6.65
/ea
Sold in multiples of 12 for $79.80
Key Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STA5BU-XS
Zoro #
G7980787
UPC #
779406392315
Country of Origin
Canada
Dimensions
Glove Size
XS
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6
Description
Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.