Knit Gloves, Cotton, Rough 4-Mar, Knit, Blue/White, S ( 7 ), 12 PK

  • Mfr # S7NT-7

  • Zoro # G8352916


product price:  $61.99
/pk 12, $5.17/ea

Key Features

Color
Blue/White
Glove Materials
Cotton
Glove Coating Coverage
4-Mar
Length
9 1/2 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7NT-7
Zoro #
G8352916
UPC #
779406151981
Country of Origin
Canada

Dimensions

Glove Size
S ( 7 )
Length
9 1/2 in
Glove Length
9 in
Thickness
7 ga
Size
S ( 7 )
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Knit Gloves
Color
Blue/White
Glove Materials
Cotton
Glove Coating Coverage
4-Mar
Cuff Style
Knit
Brand and Series
Superior Glove Dexterity(R) S7NT
Glove Coating Material
Nitrile
Glove Coating Cover
3/4
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Durability
Mediumweight
Glove Coating Finish
Rough
Finger Coverage
Full Finger
Glove Lining Material
Cotton
Glove Coating Color
Blue
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Cotton
ANSI/ISEA Puncture Level
4
Latex-Free
No
Touchscreen Compatible
No
Series
Dexterity(R) S7NT
ANSI/ISEA Abrasion Cycles
1500
Anti-Static
No
Silicone-Free
No
ANSI/ISEA Puncture Force
125
Double-Dipped
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material
Cotton
Knit Material Color
White
Biodegradable
Biodegradable
Standards
ANSI/ISEA

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.