Knit Gloves, Crinkle Latex, Fingertips, 4 Abrasion Level, 1 PR

  • Mfr # STXLXRT-7

  • Zoro # G816213301


product price:  $13.49
/pr

Key Features

Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STXLXRT-7
Zoro #
G816213301
UPC #
779406449552
Country of Origin
China

Dimensions

Size- Alpha
S
Size- Numeric
7

Details

Item
Knit Gloves
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
ANSI/ISEA Puncture Level
3
Lint-Free
Yes
ANSI/ISEA Cut Level
A9
Touchscreen Compatible
No
Hand Protection Style
Glove
Palm Type
Coated
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Glove Features
Cut Protection, Reinforced Thumb Crotch
Cuff Style
Knit

Description

A9 Knit Latex Palm, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.