Knit Gloves, Cut Level A4 , Foam Nitrile , Texture , XL 1 PR

  • Mfr # STAGFNP-10

  • Zoro # G209004592


product price:  $13.95
/pr
Sold in multiples of 12 for $167.40

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGFNP-10
Zoro #
G209004592
UPC #
779406415984
Country of Origin
Honduras

Dimensions

Glove Size
XL
Glove Length
9.2 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
4
Series
STAGFNP
Cuff Style
Knit
Glove Materials
Yarn Blend
Glove Construction
Seamless knit
Pairs per Package
12
Reflective Backing
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Palm Style
Grip-Coated
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Latex-Free
No
Double-Dipped
No
Silicone-Free
No
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Standards
ANSI
Includes Reinforced Thumb Crotch
Yes
Reversible
No
Lint-Free
Yes
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Yarn Blend, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material TenActiv, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.