Knit Gloves, Cut Level A5 , Uncoated , 2XL 1 PR

  • Mfr # S13KBGLP-2XL

  • Zoro # G902492658


product price:  $18.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13KBGLP-2XL
Zoro #
G902492658
UPC #
779406354283
Country of Origin
Honduras

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
ANSI/ISEA Abrasion Level
4
Series
S13KBGLP
Cuff Style
Knit
Glove Materials
Kevlar®
Glove Construction
Seamless Knit
Palm Style
Goat-Grain Palms
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Standards
ANSI
Glove Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
Yes
Leather Glove Style
Leather Palm Knit
Knit Material Color
Black
Silicone-Free
No
Leather Grade
Standard
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Features
Extra Protection in the Thumb-Crotch Area

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.