Nitrile, Palm and Fingers, 3 Abrasion Level, Gray, XL

  • Mfr # 813-713SNF/XL

  • Zoro # G103693786


product price:  $57.59
/ea

Key Features

Glove Size
XL
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813-713SNF/XL
Zoro #
G103693786
UPC #
662909071323
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Glove Construction
Coated Seamless Knit
Cuff Style
Knit Wrist
Glove Lining Material
Polyester
Series
713SNF

Description

Features
  • Palm coated with high-dexterity foam nitrile; protects grip even in wet, greasy or oily conditions
  • Moderate cut and excellent abrasion resistance
  • Machine washable
  • Pack of 12
Specifications
  • Color: Dark Gray & Gray
  • Coating: Nitrile
  • Cuff Style: Knit-Wrist
  • Hazmat: NO
  • Material: Kevlar
  • Resistance: Cut
  • Thickness [Nom]: 13 gauge
  • Usage: Cutting Applications; Bottling & Canning; Recycling
  • Size: Extra Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.