Knit Gloves, Cut Level A6 , Micropore Nitrile , HVGREEN , S 1 PR

  • Mfr # S21TAXGPN-7

  • Zoro # G912923647


product price:  $14.99
/pr
Sold in multiples of 12 for $179.88

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S21TAXGPN-7
Zoro #
G912923647
UPC #
779406434527
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10.85 in
Thickness
21 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
Series
S21TAXGPN
Cuff Style
Knit
Glove Materials
TenActiv
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Touchscreen Compatible
Yes
Palm Type
Coated
Standards
ANSI
ANSI/ISEA Puncture Level
3
Glove Features
Dexterity
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Insulated
No
Silicone-Free
No
Double-Dipped
No
Knit Material Color
High-Visibility Green
Cuff Color
High-Visibility Green
ANSI/ISEA Cut Level - 2011
A6
Includes Finger Fourchettes
No
Glove Coating Color
High-Visibility Green
Pairs per Package
12
Reversible
No
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products