Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A9, Micropore Nitrile, 2XS, 1 PR

  • Mfr # S21TXPN-5
  • Zoro # G012923769

product price: 
$
21.25
/pr
Sold in multiples of 12 prs for $255.00

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S21TXPN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TXPN-5
Zoro #
G012923769
UPC #
779406434008
Country of Origin
Honduras
Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S21TXPN
Cuff Style
Knit
Glove Materials
TenActiv
Silicone-Free
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Palm Type
Coated
Latex-Free
Yes
Insulated
No
Glove Features
Dexterity
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Standards
ANSI, CFIA, FDA, TAA
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
3
Knit Material Color
Black
Pairs per Package
12
ANSI/ISEA Cut Level - 2011
A9
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Black
Cuff Color
Black
Glove Styles
String Knit
Task and Chore Glove Style
String Knit
Knit Material
TenActiv
Base Coating Material
Micropore Nitrile
Base Coating Coverage
Palm

Dimensions

Glove Size
2XS
Glove Length
9.22 in
Thickness
21 ga
Size - Numeric
5
Size- Alpha
2XS
Size- Numeric
5

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.