Knit Gloves, Nitrile, Palm, 5 Abrasion Level, 1 PR
Mfr # S18TXNT-12
Zoro # G716213302
product price:Â $14.19
/prKey Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S18TXNT-12
Zoro #
G716213302
UPC #
779406438686
Country of Origin
Canada
Dimensions
Size- Numeric
12
Size- Alpha
3XL
Details
Item
Knit Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Hand Protection Style
Glove
Lint-Free
Yes
ANSI/ISEA Cut Level
A9
Cuff Style
Knit
Glove Features
Cut Protection, High-Visibility, Touchscreen Compatible
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
5
Description
A9 18G Nitrile Palm, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.