Shop SUPERIOR GLOVE

Knit Gloves, TenActiv, Knit, Seamless Knit Wrist, S, 1 PR

  • Mfr # S21TX-7
  • Zoro # G911242824

product price: 
$
15.89
/pr

Key Features

ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
2
Series
S21TX
Cuff Style
None
Glove Length
9.12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TX-7
Zoro #
G911242824
UPC #
-
Country of Origin
Multiple
Item
Knit Gloves
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
2
Series
S21TX
Cuff Style
None
Glove Materials
TenActiv
ANSI/ISEA Impact Level
0
Standards
ANSI
ANSI/ISEA Puncture Level
3
Sold As
Pair
Lint-Free
Yes
Latex-Free
No
ANSI/ISEA Heat Level
0
Hand Protection Style
Glove
Glove Features
Cut Protection, Silicone-Free, Touchscreen Compatible
Touchscreen Compatible
Yes
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Palm Type
Uncoated
Pairs per Package
12
ANSI/ISEA Needlestick Level - Palm
3
Cuff Color
Gray
Reversible
No
Double-Dipped
No
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Knit Material Color
Gray
Knit Material
TenActiv

Dimensions

Glove Size
S
Glove Length
9.12 in
Thickness
21 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.