
KnitSleeves, Hi-VizYlw, 2XL, TenActiv, PR
Mfr # KTX1HV18TH-2XL
Zoro # G315548355
product price:Â $18.89
/prKey Features
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Silicone-Free
Contains Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTX1HV18TH-2XL
Zoro #
G315548355
UPC #
779406436248
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
18 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
Latex-Free
Contains Latex
Series
KTX1HV
Anti-Static
Anti-Static Not Included
Sleeve Features
Bicep Gusset
Description
Knit Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material TenActiv(TM), Color High-Visibility Yellow, Size 2XL, Series KTX1HV, Sleeve Features Bicep Gusset, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.