Leather Drivers Gloves, Goatskin, Gauntlet, Wing Thumb, Gunn Cut, Black/Tan / Tan, XS 1 PR

  • Mfr # 375KGVB-XS

  • Zoro # G400428128


product price:  $54.65
/pr

Key Features

Color
Black/Tan / Tan
Material
Goatskin
Leather Grade
Standard
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375KGVB-XS
Zoro #
G400428128
UPC #
779406413461
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Size
XS ( 6 )
Glove Length
12 in
Cuff Length
5 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Leather Drivers Gloves
Color
Black/Tan / Tan
Material
Goatskin
Leather Grade
Standard
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
A
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Insulated
No
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105-2016, ANSI/ISEA138, ASTM F2992-15, EN 388:2003
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Series
Endura(R)
Leather Glove Liner Type
Kevlar(R) Liner
Includes Double Palm
No
Leather Glove Style
Drivers
Includes ID Panel
No
ANSI/ISEA Heat Level
2
Includes Red Palm
No
Reflective Backing
No
ANSI/ISEA Puncture Force
88 N
Internal Reinforcement Material
Kevlar(R)
Brand and Series
Superior Glove Endura(R)
Impact Glove Type
ANSI/ISEA Rated
Oil Resistant
Yes
Rope Channel Reinforcement
No
Waterproof
No
Touchscreen Compatible
No
Glove Back Color
Tan
Windproof
No
Impact Protection Style
Standard
Finger Coverage
Full Finger
Leather Color
Tan
Includes Padded Palm
No
Glove Features
Water-Resistant
Glove Materials
Cowhide, Goatskin, Kevlar(R)
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Cuff Material
Cowhide
Cut-Resistance Coverage
Full
High-Visibility
No
ANSI/ISEA Cut Load
1,718 g
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
5.3 kN
Hand Protection Style
Glove
Cuff Color
Black
EN 388 Impact Rated
No
Max. Temp.
140 Degrees C
ANSI/ISEA Impact Level
2
Thumb Sweat Wipe
No
Includes Pull Strap
No
ANSI/ISEA Heat Level (Max. Temp.)
140 Degrees C
Includes Pinch Point Protection
No
Water Resistant
Yes
Min. Temp.
0 Degrees C
Knuckle Protection Material
TPR
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Oil-Resistant
Yes
Maximum Temperature
284 Degrees F
Palm Color
Black/Tan
Minimum Temperature
0 Degrees C

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 12 in, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products