Leather Drivers Gloves, Safety, Orange/White, M, 12 PK
Mfr # 378GOT-M
Zoro # G8352006
product price: $121.99
/pk 12, $10.17/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
Key Features
Color
Orange/White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GOT-M
Zoro #
G8352006
UPC #
779406127238
Country of Origin
Pakistan
Dimensions
Glove Size
M
Size
M ( 8 )
Glove Length
9 1/2 in
Size- Numeric
8
Size- Alpha
M
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.