Leather Drivers Gloves, Safety, Orange/White, XL, 12 PK

  • Mfr # 378GOT-XL

  • Zoro # G8353397


product price:  $121.99
/pk 12, $10.17/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GOT-XL
Zoro #
G8353397
UPC #
779406127252
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10 in
Size
XL ( 10 )
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Orange/White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Coating Finish
None
Glove Durability
Mediumweight
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Glove Coating Color
Orange
Glove Hand Style
Left and Right
Brand and Series
Superior Gloves Endura(R) 378GOT
Finger Coverage
Full Finger
Glove Material Color
White
ANSI/ISEA Abrasion Level
Not Tested
Glove Materials
Goatskin
Glove Construction
Cut and Sewn
Cuff Style
Safety
Cut-Resistance Coverage
Not Tested
ANSI/ISEA Puncture Level
3
Series
Endura(R) 378GOT
Glove Safety Features
High-Visibility Fingertips
ANSI/ISEA Puncture Force
98
Anti-Static
No
Touchscreen Compatible
No
Hand Style
Left and Right
Palm Color
White
Palm/Back Material
Goatskin
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
White/Orange
Glove Features
High-Visibility
High-Visibility Features
High-Visibility Fingertips
Includes Double Palm
No
Stitching Material
Cotton/Polyester
Glove Backing Material
White Goatskin
Leather Glove Liner Type
Unlined
Leather Color
White
Glove Leather Grade
A

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.