Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, L, 1 PR

  • Mfr # 378CXGOB-L

  • Zoro # G8090102


product price:  $42.29
/pr

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378CXGOB-L
Zoro #
G8090102
UPC #
779406405619
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length Style
Standard
Cuff Length
1 in
Glove Length
10 1/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Glove Back Color
Brown
Touchscreen Compatible
No
Leather Glove Liner Type
Aramid/Steel Liner with Oil-Resistant Palm
Glove Leather Grade
A
Glove Coating Material
Uncoated
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Load
6520
Standards
ANSI A9
Stitching Material
Kevlar(R)
Anti-Static
No
Safety Message
No Message
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Glove Materials
Goatskin
ANSI/ISEA Cut Level
A9
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style
Left and Right
Glove Coating Finish
None
Brand and Series
Superior Gloves Endura(R) 378CXGOB
ANSI/ISEA Cut Grams
6520
Series
Endura(R) 378CXGOB
Internal Reinforcement Material
Aramid
Leather Color
Brown
ANSI/ISEA Puncture Force
160
ANSI/ISEA Abrasion Level
Not Rated
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Latex-Free
No
Silicone-Free
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Includes Double Palm
No
Palm Color
Brown
Glove Coating Coverage
Uncoated

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.