Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, M, 1 PR

  • Mfr # 378CXGOB-M

  • Zoro # G8087747


product price:  $42.29
/pr

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378CXGOB-M
Zoro #
G8087747
UPC #
779406405626
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 in
Glove Length Style
Standard
Cuff Length
1 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Leather Color
Brown
Series
Endura(R) 378CXGOB
Safety Message
No Message
Leather Glove Liner Type
Aramid/Steel Liner with Oil-Resistant Palm
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
A9
Glove Leather Grade
A
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
5
Glove Back Color
Brown
Glove Coating Finish
None
Stitching Material
Kevlar(R)
Standards
ANSI A9
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Coating Material
Uncoated
Glove Materials
Goatskin
Internal Reinforcement Material
Aramid
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Leather Glove Style
Drivers
ANSI/ISEA Cut Grams
6520
ANSI/ISEA Puncture Force
160
Brand and Series
Superior Gloves Endura(R) 378CXGOB
ANSI/ISEA Cut Load
6520
Biodegradable
Non-Biodegradable
Glove Construction
Cut and Sewn
Palm/Back Material
Goatskin
Silicone-Free
No
Latex-Free
No
Includes Double Palm
No
Palm Color
Brown
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.