Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, S, 1 PR

  • Mfr # 378CXGOB-S

  • Zoro # G8087047


product price:  $42.29
/pr

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378CXGOB-S
Zoro #
G8087047
UPC #
779406405633
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
1 in
Glove Length Style
Standard
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Cut Load
6520
ANSI/ISEA Cut Grams
6520
Brand and Series
Superior Gloves Endura(R) 378CXGOB
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Leather Color
Brown
Safety Message
No Message
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Series
Endura(R) 378CXGOB
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A9
Glove Materials
Goatskin
Glove Leather Grade
A
ANSI/ISEA Puncture Force
160
Standards
ANSI A9
Leather Glove Liner Type
Aramid/Steel Liner with Oil-Resistant Palm
Internal Reinforcement Material
Aramid
Glove Back Color
Brown
Touchscreen Compatible
No
Stitching Material
Kevlar(R)
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Glove Coating Finish
None
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Latex-Free
No
Silicone-Free
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Palm Color
Brown
Palm/Back Material
Goatskin

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.