Leather Gloves, Safety Cuff, Keystone Thumb, Full Finger, 1 PR

  • Mfr # 378GOBTX-2XL

  • Zoro # G012479501


product price:  $56.49
/pr
Sold in multiples of 12 for $677.88

Key Features

Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
Standards
ANSI, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GOBTX-2XL
Zoro #
G012479501
UPC #
779406432097
Country of Origin
Honduras

Dimensions

Size- Numeric
11
Size- Alpha
2XL
Glove Length
9 11/16 in
Cuff Length
2 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
Standards
ANSI, TAA Compliant
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A9
Glove Features
Latex-Free
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Cuff Color
TAN
Leather Coverage Style
Full Leather
Glove Back Color
Tan
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
3
Reflective Backing
No
Palm Color
Tan
Leather Glove Style
Work
Includes Double Palm
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Cuff Material
Leather
Sold As
Pair
Palm Material
Goatskin
Series
378GOBTX
Glove Back Material
Goatskin
Glove Coating Coverage
Uncoated
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material ParaActiv Blend, Maximum Temperature Not Applicable, Insulated Not Applicable, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.