Shop All Leather Palm Gloves
Superior Glove
Leather Gloves, White, Glove Size 3XL, PR
Mfr # MXGKGHV/XXX
Zoro # G8090495
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Black
- Glove Cut Clute
- Leather Grade Premium
- Anti-Static No
- Glove Length Style Standard
Product Information
- Brand Superior Glove
- MFR # MXGKGHV/XXX
- Zoro # G8090495
- UPC # 779406205530
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Length Style | Standard |
Cuff Length | 1 in |
Glove Size | 3XL |
Glove Length | 11 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Details
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- HEXARMOR Safety Gloves, PR (3025-M (8))
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744M)
- KINCO Kinco Insulated Pigskin Leather Mitts with Knit Wrist (901T-L)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- Superior Glove Leather Palm Gloves